This product requires certification to purchase.

1/2 in. 267F 25 psig Steam Trap

Hoffman Specialty

Series 17C 1/2 in. 267F 25 psig Steam Trap

  • Fast #
  • Part #H401536
  • Item #851260
  • Manufacturer Part #401536
4.1 out of 5 Customer Rating
Brand image
Hoffman Specialty

Series 17C 1/2 in. 267F 25 psig Steam Trap

  • Fast #
  • Part #H401536
  • Item #851260
  • Manufacturer Part #401536
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Angle piping connection
  • 25 psi
  • 17C-A-2-25
  • Thermostatic
  • Requires Certification

Specifications

Application:
Residential
Collection:
Series 17C
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Maximum Temperature:
267
Pressure - Maximum:
25 psig
UPC:
751875018651
Valve Size:
1/2 in