This product requires certification to purchase.

1/2 in. 353F 125 psig Steam Trap

Hoffman Specialty

Series 8C 1/2 in. 353F 125 psig Steam Trap

  • Fast #
  • Part #H402002
  • Item #1759314
  • Manufacturer Part #402002
3.7 out of 5 Customer Rating
Brand image
Hoffman Specialty

Series 8C 1/2 in. 353F 125 psig Steam Trap

  • Fast #
  • Part #H402002
  • Item #1759314
  • Manufacturer Part #402002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 8C
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Stainless Steel
Maximum Temperature:
353
Pressure - Maximum:
125 psig
UPC:
751875034934
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in