This product requires certification to purchase.

2 in. 377F 175 psi Steam Trap

Hoffman Specialty

Series H 2 in. 377F 175 psi Steam Trap

  • Fast #
  • Part #H401629
  • Item #1352780
  • Manufacturer Part #401629
5 out of 5 Customer Rating
Brand image
Hoffman Specialty

Series H 2 in. 377F 175 psi Steam Trap

  • Fast #
  • Part #H401629
  • Item #1352780
  • Manufacturer Part #401629
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H piping pattern
  • 15 PSI
  • Float & Thermostatic
  • Requires Certification

Documents


Specifications

Collection:
Series H
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
6 in
Material:
Cast Iron
Maximum Temperature:
377
Pressure - Maximum:
175 psi
Pressure Class:
15#
UPC:
751875018897
Valve Body Material:
Cast Iron
Valve Operator:
Float
Valve Seat Material:
Stainless Steel
Valve Size:
2 in