This product requires certification to purchase.

*CVR* 8 DBL NOHUB 1/8 BEND REST

HoldRite™

*CVR* 8 DBL NOHUB 1/8 BEND REST

  • Fast #
  • Part #H1178LL
  • Item #9339356
  • Manufacturer Part #117-8LL
5 out of 5 Customer Rating
Brand image
HoldRite™

*CVR* 8 DBL NOHUB 1/8 BEND REST

  • Fast #
  • Part #H1178LL
  • Item #9339356
  • Manufacturer Part #117-8LL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Options for pipes sized 2-8-IN
  • Kit includes two galvanized straps and six stainless steel band clamps
  • Strap material: 24GA, CRS, galvanized
  • Band material: stainless steel steel body, band & screw
  • 60-IN/-LBS minimum torque on band
  • Requires Certification

Specifications

Diameter - Inside 1:
8
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fits Pipe Size:
8 in
Material:
Steel
Origin:
Domestic
Product Type:
No Hub, Bend Restraint
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Type:
H1178LL
UPC:
671119802962