*CVR* YELLOW TRIVALENT - NON-HEX- P
*CVR* YELLOW TRIVALENT - NON-HEX- P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Resists most fuels, oils, gases, greases, solvents, mineral acids and other harsh materials
- Allows piping to be added or removed from installations without disturbing adjacent lines
- Permits various size lines to be mixed to suit installation
- Center distances between conductors may be varied
- Available in multiple sizes
- Compatible with copper, PEX and other materials
- Working temperature range -65-degrees F to +275-degrees F
- Comes with nylon insert locknut
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3/8
- Fits Pipe Size:
- 3/8 in
- Material:
- Mild Steel
- Type:
- HHR100037
- UPC:
- 671119601022