1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket
1/2 - 1 x 1-3/4 in. Galvanized Steel Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 27000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for single pipe run applications including copper, CPVC, and PEX
- Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
- Can be cast into concrete slab, then bent into position
- Made in the USA
Documents
Specifications
- Application:
- CPVC Pipe, Copper Tubing, PEX Tubing
- Coating:
- Galvanized
- Depth:
- 18/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 18 ga
- Height:
- 2-9/10 in
- IAPMO Listed:
- Yes
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671119121490
- Work Load Limit:
- 25 lb