1/2 - 1 x 2-1/2 in. Galvanized Steel Bracket
1/2 - 1 x 2-1/2 in. Galvanized Steel Bracket
Frequently Purchased Together
Product Details
- Supports parallel lines of copper, PEX or CPVC tubing vertically, horizontally, and overhead
- Can be cast into concrete slab, then bent into position
- Galvanized steel bracket that supports 2 lines of copper, PEX or CPVC tubing
- Ideal for dual pipe run applications including copper, CPVC, and PEX
- Made in the USA
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Brand Model Compatibility:
- 400, 261, 262 Series
- Coating:
- Galvanized
- Depth:
- 2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- Gauge (metal):
- 20 ga
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Work Load Limit:
- 25 lb