This product requires certification to purchase.

1/2 in. Plastic Insert

HoldRite™

1/2 in. Plastic Insert

  • Fast #
  • Part #H424RR
  • Item #3801732
  • Manufacturer Part #424-RR
3.1 out of 5 Customer Rating
Brand image
HoldRite™

1/2 in. Plastic Insert

  • Fast #
  • Part #H424RR
  • Item #3801732
  • Manufacturer Part #424-RR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 64285
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Red for hot water lines
  • For metal studs
  • For use with HoldRite® #121 and #125 series brackets
  • Meets UL 94 V-2 requirements
  • Off-center hole design allows for cross-over without fittings
  • Fits in 1-3/8 in. or 1-11/32 in. holes
  • Material: Polypropylene, UL94V-2, blue
  • Temperature range: -10°F to 180°F
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
51/100 in
Characteristics & Features
Brand Model Compatibility
121, 125 Series
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Horizontal, Metal Studs, Through-Stud Isolation, Tubing Isolation, Vertical
IAPMO Listed
Yes
Product Type
Insert
UL Listed
UL 94V-2
UPC
671119424010