1/2 x 8-3/10 in. Plastic In-Slab Tubing Support
1/2 x 8-3/10 in. Plastic In-Slab Tubing Support
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in single and double pipe runs for multiple slab depths
- Multi-run versatility for manifolds with interlocking feet
- IAPMO PS 42-2013
Specifications
- Adjustable:
- Yes
- Application:
- Electrical Conduit
- Fits Pipe Size:
- 1/2 in
- Height:
- 8
- IAPMO Listed:
- Yes
- Length:
- 8-3/10
- Material:
- Plastic
- Material Type:
- Reinforced Polypropylene
- Maximum Temperature:
- 120
- Product Type:
- In-Slab Tubing Support
- UPC:
- 671119004410
- Width:
- 4
- Work Load Limit:
- 25