1-1/2 in. Galvanized Steel Hanger
1-1/2 in. Galvanized Steel Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Supports and secures a range of IPS pipe sizes to joists and rafters
- Strap keeps pipes securely in place
- HoldRite galvanized pipe hangers are ideal for hanging DWV pipe from overhead
- The nail holes allow you to achieve the right length for your installation and allow for a quick installation
Documents
Specifications
- Application:
- DWV Pipe
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 15
- Material:
- Steel
- Product Type:
- Hanger
- UPC:
- 671119003857