1-1/2 in. Polypropylene Standard Pipe Clamp
1-1/2 in. Polypropylene Standard Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to improve pipe installation, eliminate pipe noise, and provide a professional finish
- Clamp can be used on drain, waste, vent, and water supply piping systems
- For use on all types of pipes
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-12/25
- Length:
- 1-93/100
- Material:
- Plastic
- Material Type:
- Polypropylene
- Type:
- H235
- UPC:
- 671119100747