1-1/8 in. Strut Pipe Clamp
1-1/8 in. Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Steel strut clamp insulation couplings
- Strut-mounted insulated pipe solution
- Mounts directly to strut
- Meets the 25/50 flame spread/smoke developed index
- Complete vapor barrier at suspension points by gluing or taping the butt joint
- Eliminates insulation compression at suspension points
- Ideal for overhead insulated pipe on a trapeze
Documents
Specifications
- Diameter:
- 1
- Fits Pipe Size:
- 1-1/8 in
- Product Type:
- Clamp
- Thickness:
- 1 in
- UL Listed:
- Yes
- UPC:
- 671119728118