1-1/2 in. Plastic Pipe Clamp
1-1/2 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Ideal for CPVC, copper, and PEX tubing
- Accommodates 1-1/2" CTS
- Suspension clamp
- Several options available to accommodate different pipe sizes
- Corrosion-resistant stainless steel, brass, or bronze pump housing
- Mounts directly on HoldRite® stout bracket or other surfaces with two screws
- Wide range
- Low energy
Specifications
- Application:
- Copper Tubing, CPVC Tubing, Horizontal, PEX Tubing, Vertical, Water Heaters
- Brand Model Compatibility:
- Stout Brackets®, 170 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Diameter - Outside:
- 1-49/50 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-33/50 in
- IAPMO Listed -:
- Yes
- Length:
- 2-97/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- Width:
- 22/25 in