1 in. Plastic Insert
1 in. Plastic Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 28000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Through-stud isolator
- Through-bracket isolator
- Ideal for metal studs with PEX, copper, and CPVC tubing
- Integrates with most Holdrite® galvanized brackets
- Meets UL 94 V-2 flame rating
- Fits in 1-3/8 in. or 1-11/32 in. holes
- Material: Polyethylene, blue, FR UL94-V2
- Rated to 180°F service temperature
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 1-3/8 in
- Fits Pipe Size:
- 1 in
- Length:
- 5/8
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 180
- Product Type:
- Insert
- UL Listed:
- UL 94V-2
- UPC:
- 671119104066
- Width:
- 1-4/5