1 in. Plastic Strut Pipe Clamp
1 in. Plastic Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic strut clamp insulation coupling
- Ideal strut-mounted insulated pipe solution
- Mounts directly to strut
Documents
Specifications
- Application:
- Plenum Support, Insulated Pipes, Horizontal
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Thickness:
- 1 in
- UL Listed:
- Yes
- UPC:
- 671119828115