This product requires certification to purchase.

1 in. Plastic Tubing Isolator

HoldRite™

1 in. Plastic Tubing Isolator

  • Fast #
  • Part #H426RB
  • Item #3801729
  • Manufacturer Part #426-RB
3.7 out of 5 Customer Rating
Brand image
HoldRite™

1 in. Plastic Tubing Isolator

  • Fast #
  • Part #H426RB
  • Item #3801729
  • Manufacturer Part #426-RB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 64285
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blue for cold water lines
  • For metal studs
  • For use with Hold rite® #121 and #125 series brackets
  • Meets UL 94 V-2 requirements
  • Off-center hole design allows for cross-over without fittings
  • Fits in 1-3/8 in. or 1-11/32 in. holes
  • Material: polypropylene, UL94V-2, Red
  • Temperature range: -10 °F to 180 °F
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Height
1-11/32 in
Width
1-3/8 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
Polypropylene
Work Load Limit
25 lb
Warranty & Product Information
Application
Vertical, Tubing Isolation, Horizontal
FM Approved
No
IAPMO Listed
Yes
Product Type
Tubing Isolator, Stubout Bracket
UL Listed
UL 94V-2
UPC
671119426021