This product requires certification to purchase.

10 in. No Hub Elbow Stainless Steel Restraint

HoldRite™

10 in. No Hub Elbow Stainless Steel Restraint

  • Fast #
  • Part #H11710KG
  • Item #8097905
  • Manufacturer Part #117-10K-G
5 out of 5 Customer Rating
Brand image
HoldRite™

10 in. No Hub Elbow Stainless Steel Restraint

  • Fast #
  • Part #H11710KG
  • Item #8097905
  • Manufacturer Part #117-10K-G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10-15 in. kits include galvanized straps and black iron pipe clamps
  • Options for pipes sized 2-15 in.
  • “G” denotes all galvanized steel components
  • Requires Certification

Documents


Specifications

Application:
Cast Iron Pipe
Coating:
Galvanized
Fits Pipe Size:
10 in
Material:
Stainless Steel
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671119802870