This product requires certification to purchase.

10 x 6 in. Fitting Restraint Commercial Stainless Steel Restraint

HoldRite™

10 x 6 in. Fitting Restraint Commercial Stainless Steel Restraint

  • Fast #
  • Part #H11710X6R
  • Item #8097929
  • Manufacturer Part #117-10x6R
5 out of 5 Customer Rating
Brand image
HoldRite™

10 x 6 in. Fitting Restraint Commercial Stainless Steel Restraint

  • Fast #
  • Part #H11710X6R
  • Item #8097929
  • Manufacturer Part #117-10x6R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For 2-8-in. pipes, kits include two galvanized steel straps with four stainless steel straps
  • For pipes 10-15 in. x 2-8 in., kits include one black iron pipe clamp and two galvanized straps with two stainless steel band clamps
  • For pipes 12-15 in. x 10-12 in., kits include two black iron pipe clamps and two heavy galvanized straps with T-bolts
  • “G” denotes all galvanized steel components
  • Requires Certification

Specifications

Application:
Commercial
Fits Pipe Size:
10 in x 6 in
Material:
Stainless Steel
Product Type:
Fitting Restraint
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671119804010