1-2/3 in. x 20 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. to 1 in. Holes
108 Series 1-2/3 in. x 20 in. Copper-Bonded™ Steel Pipe Support Bracket with 1/2 in. to 1 in. Holes
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Holes on 2" centers for 1/2" tubing and holes on 4" centers for 3/4" and 1" tubing
- Rolled edges for extra strength and extruded holes for additional soldering surface
- Ideal for lavatory, water closet, and water heater
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Residential, Sinks, Toilet, Water Heaters
- Coating:
- Copper Plated
- Collection:
- 108 Series
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 24 ga
- IAPMO Listed:
- Yes
- Length:
- 20 in
- Material:
- Steel
- Product Type:
- Bracket
- UL Listed:
- No
- UPC:
- 671119108200
- Width:
- 1-17/25 in
- Work Load Limit:
- 25 lb