This product requires certification to purchase.

6 x 4 in. Clamp Galvanized Steel Pipe Harness

HoldRite™

117-R Series 6 x 4 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1176X4R
  • Item #4102884
  • Manufacturer Part #117-6X4R
3.4 out of 5 Customer Rating
Brand image
HoldRite™

117-R Series 6 x 4 in. Clamp Galvanized Steel Pipe Harness

  • Fast #
  • Part #H1176X4R
  • Item #4102884
  • Manufacturer Part #117-6X4R
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fits Pipe Size
6 in x 4 in
Characteristics & Features
Collection
117-R Series
Material
Steel, Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
No-Hub Fittings, Cast Iron Soil Pipe
FM Approved
No
UL Listed
No
UPC
671119803938