This product requires certification to purchase.

4 - 6 in. Mid-Stream Position Restraint

HoldRite™

117 Series 4 - 6 in. Mid-Stream Position Restraint

  • Fast #
  • Part #H1176X4CM
  • Item #4102652
  • Manufacturer Part #117-6X4CM
5 out of 5 Customer Rating
Brand image
HoldRite™

117 Series 4 - 6 in. Mid-Stream Position Restraint

  • Fast #
  • Part #H1176X4CM
  • Item #4102652
  • Manufacturer Part #117-6X4CM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
  • Installs in minutes
  • Built with stainless steel black iron
  • No special tools required for installation
  • No field cutting or modifications required
  • Includes all components in each kit
  • Strap material: 24GA, CRS, galvanized
  • Torque: 60 in./lbs. minimum on band
  • Thrust force resistant test data available on request
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fits Pipe Size
4 in - 6 in
Characteristics & Features
Collection
117 Series
Material
Stainless Steel, Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Cast Iron Soil Pipe
FM Approved
No
Product Type
Fitting Restraint
UL Listed
No
UPC
671119803662