6 - 8 in. Wye Branch Restraint
117 Series 6 - 8 in. Wye Branch Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
- Engineered to meet plumbing codes, pipe manufacturers’ installation instructions and CISPI installation handbook
- Installs in minutes
- Built with stainless steel black iron
- No special tools required for installation
- No field cutting or modifications required
- Includes all components in each kit
- Kits for 2-4 in. branches includes two galvanized steel straps with four stainless steel band clamps
- Kits for 5-8-in. branches include four galvanized steel straps
- "G" denotes all galvanized steel components
Specifications
- Application:
- Cast Iron Soil Pipe
- Collection:
- 117 Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fits Pipe Size:
- 6 in - 8 in
- Material:
- Stainless Steel, Steel
- Product Type:
- Fitting Restraint Wye
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671119803242