1/2 in. 25 lb. Steel Flat Bracket

You last purchased this on
 
HoldRite™

1/2 in. 25 lb. Steel Flat Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

1/2 in. 25 lb. Steel Flat Bracket

  • Fast #
  • Part #H10118R
  • Item #147447
  • Manufacturer Part #101-18-R
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Copper bonded coating
  • Positions 1/2 in. or 3/4 in. CTS pipe
  • Extruded holes provide additional soldering surface
  • Requires Certification

Documents


Specifications

Application:
Drinking Fountains, Lavatory, Sinks, Toilet
Coating:
Copper Plated
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Length:
20 in
Material:
Steel
UL Listed:
No
Width:
1-1/4 in
Work Load Limit:
25 lb