This product requires certification to purchase.

2-1/2 in. Steel Strut Coupling Strut Bracket

HoldRite™

2-1/2 in. Steel Strut Coupling Strut Bracket

  • Fast #
  • Part #HHR724137
  • Item #4102733
  • Manufacturer Part #HR724137
5 out of 5 Customer Rating
Brand image
HoldRite™

2-1/2 in. Steel Strut Coupling Strut Bracket

  • Fast #
  • Part #HHR724137
  • Item #4102733
  • Manufacturer Part #HR724137
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Complete vapor barrier at suspension points by gluing or taping the butt joint
  • Eliminates insulation compression at suspension points
  • Ideal for overhead insulated pipe on a trapeze
  • Requires Certification

Documents


Specifications

Material:
Steel
Product Type:
Coupling
Thickness:
1/2 in
UL Listed:
UL 2043
UPC:
671119724134
Width:
2-1/2