2 in. Recessed Shower Drain
2 in. Recessed Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Does not include drain
- For use with 2" shower/floor drains
- Allows for recessed drain body in shower pans and shower stalls
- Accepts plastic drain piping
- Adjustable height sleeve, up to 14-3/4" slab height
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Shower Drain Sleeve
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, Thermoplastic Elastomer
- Trim Ring:
- No
- UPC:
- 671119040678