This product requires certification to purchase.

2 IPS SUSPENSION PIPE CLAMP

HoldRite™

2 IPS SUSPENSION PIPE CLAMP

  • Fast #
  • Part #H228
  • Item #11602207
  • Manufacturer Part #228
4.4 out of 5 Customer Rating
Brand image
HoldRite™

2 IPS SUSPENSION PIPE CLAMP

  • Fast #
  • Part #H228
  • Item #11602207
  • Manufacturer Part #228
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mounts directly on HoldRite Stout Bracket or other surfaces with two screws
  • Several options available to accommodate different pipe sizes
  • Requires Certification

Specifications

Application:
Plumbing
Fits Pipe Size:
2 in
Material:
Plastic
Maximum Temperature:
200
Product Type:
Suspension Clamp
Type:
H228
UPC:
671119112283