This product requires certification to purchase.

20 in. Aluminum Water Heater Pan

HoldRite™

20 in. Aluminum Water Heater Pan

  • Fast #
  • Part #HQP20
  • Item #3868815
  • Manufacturer Part #QP-20
3.6 out of 5 Customer Rating
Brand image
HoldRite™

20 in. Aluminum Water Heater Pan

  • Fast #
  • Part #HQP20
  • Item #3868815
  • Manufacturer Part #QP-20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets code requirements
  • Includes 1" PVC drain fitting
  • Rolled edge for added strength and safety
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
20 in
Drain Opening
1 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
UPC
671119111200