23-1/4 in. Copper Bond OS Carrier Bracket
23-1/4 in. Copper Bond OS Carrier Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed to support the 1 in water supply line for a water closet flush valve
- Heavy gauge copper bonded bracket
- Unique figure-8 feature allows for an accurate 4-3/4" center line rough-in of the supply line on either the right or left hand side of the toilet
- Bracket is installed onto the toilet carrier bolts and the copper pipe is soldered to the bracket
- Includes a model that allows for rough-in prior to framing being erected
- Extension model available
Documents
Specifications
- Application:
- Plumbing, Toilet
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 16
- Height:
- 23-1/4
- IAPMO Listed:
- Yes
- Length:
- 20
- Material:
- Steel
- Product Type:
- Carrier Bracket
- UPC:
- 671119114003
- Width:
- 2-1/2