This product requires certification to purchase.

26-1/2 in. Galvanized Steel Wall Mount Water Heater Stand

HoldRite™

26-1/2 in. Galvanized Steel Wall Mount Water Heater Stand

  • Fast #
  • Part #H50SWHPWC
  • Item #9339309
  • Manufacturer Part #50-SWHP-W-C
3.3 out of 5 Customer Rating
Brand image
HoldRite™

26-1/2 in. Galvanized Steel Wall Mount Water Heater Stand

  • Fast #
  • Part #H50SWHPWC
  • Item #9339309
  • Manufacturer Part #50-SWHP-W-C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of galvanized steel
  • Available in a range of drain pan sizes to accommodate different load capacities
  • Available with CPVC, PVC or welded steel drain fittings
  • Can adapt to concrete or framed walls
  • Requires Certification

Specifications

Capacity:
50 gal
Height:
2-2/5 in
Length:
26-1/2 in
Material:
Galvanized Steel
Product Type:
Wall Mount Kit
Proposition 65:
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Type:
H50SWHPWC
UPC:
671119150520
Weight Capacity:
600 lb
Width:
26-1/2 in