26 HYCO BAR
26 HYCO BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pre-drilled holes for fast, simple screw installation
- Fixed length but can be cut to size for custom installations
- Compatible for bracing across studs-commonly used to support pipes, faucet boxes, and toilet outlet boxes
- Versatile Application; Ideal for bracing pipes, supporting outlet boxes, or cross?stud mounting in a variety of plumbing configurations
- Customizable Fit; Can be cut to size, offering flexibility to adapt to different stud bays and system layouts
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Gauge (metal):
- 14 ga
- Length:
- 26 in
- Material:
- Steel
- Product Type:
- Pipe Support
- Type:
- HHYCO26