3/4 in. On 8 Center Copper Support Bracket
3/4 in. On 8 Center Copper Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports 1/2" tubing on 4" and 6" centers
- Fits within a 2-1/2" stud wall
- Self-locking stainless steel band and self-adhesive isolating felt included
- Ideal for lavatory/sink stub outs or vertical mid span support
Documents
Specifications
- Coating:
- Copper
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16
- Length:
- 20
- Material:
- Steel
- UPC:
- 671119111880