3/4 in. Plastic Tubing Isolator
3/4 in. Plastic Tubing Isolator
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 64285-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Blue for cold water lines
- For metal studs
- For use with Hold rite® #121 and #125 series brackets
- Meets UL 94 V-2 requirements
- Off-center hole design allows for cross-over without fittings
- Fits in 1-3/8 in or 1-11/32 in holes
- Material: Polypropylene, UL94V-2, red
- Temperature range: -10°F to 180°F
Documents
Specifications
- Application:
- Horizontal, Tubing Isolation, Vertical
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-11/32 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tubing Isolator, Stubout Bracket
- UL Listed:
- UL 94V-2
- UPC:
- 671119425024
- Width:
- 1-3/8 in