This product requires certification to purchase.

3/4 x 2-1/4 in. Copper Clip

HoldRite™

3/4 x 2-1/4 in. Copper Clip

  • Fast #
  • Part #H131
  • Item #1198705
  • Manufacturer Part #131
4.8 out of 5 Customer Rating
Brand image
HoldRite™

3/4 x 2-1/4 in. Copper Clip

  • Fast #
  • Part #H131
  • Item #1198705
  • Manufacturer Part #131
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid copper support clip solution
  • Toilet, sink, water heater, and other applications
  • Accommodates 3/4" CTS
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
2-9/25 in
Length
2-1/4 in
Characteristics & Features
Material
Copper
Work Load Limit
25 lb
Warranty & Product Information
Application
Drinking Fountains, Lavatory, Sinks, Toilet
FM Approved
No
IAPMO Listed
Yes
Product Type
Clip
UL Listed
No
UPC
671119101317