3/8 - 1 in. Plastic Strut Pipe Clamp in Medium Blue
3/8 - 1 in. Plastic Strut Pipe Clamp in Medium Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 14050-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Variable strut clamp
- Ideal for securing copper, PEX, CPVC and gas tubing directly to strut/channel
- No tools required
- Up to 1" CTS
Documents
Specifications
- Application:
- Vertical, Trapeze, Overhead Support, Mid-Span Support, Medical Gas Support, Horizontal, Acoustic Isolation
- Color Finish Category:
- Blues
- Color Finish Name:
- Medium Blue
- Depth:
- 37/50
- Fits Pipe Size:
- 3/8 in - 1 in
- Height:
- 1-22/25
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- -10
- UL Listed:
- Yes
- UPC:
- 671119125702
- Width:
- 2-1/2
- Work Load Limit:
- 200