This product requires certification to purchase.

3/8 in. Fire-Rated OD PEX A Fixture Outlet Supply Box

HoldRite™

3/8 in. Fire-Rated OD PEX A Fixture Outlet Supply Box

  • Fast #
  • Part #HHRFRP1
  • Item #10279177
  • Manufacturer Part #HR-FR-P-1
4.9 out of 5 Customer Rating
Brand image
HoldRite™

3/8 in. Fire-Rated OD PEX A Fixture Outlet Supply Box

  • Fast #
  • Part #HHRFRP1
  • Item #10279177
  • Manufacturer Part #HR-FR-P-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hold Rite fixture outlet boxes are designed for use in commercial and residential applications and allow for installation of water supply valves during the rough-in phase.
  • Can be installed directly to a stud via flange holes or between studs using a hyco bar, Hold Rite 170, or other Hold Rite galvanized bracketing.
  • Outlet box assemblies include a supply valve with a quarter-turn handle and a 1/4 in or 3/8 in threaded compression connection
  • Fully assembled out of the bag.
  • White or chrome trim plate options (also have extended trim plate options & "goof" ring options) thread into place, no need for adhesives or fasteners.
  • Protective cover is threaded so no additional tools or screws are necessary for install or removal.
  • Requires Certification

Documents

Dimensions & Measurements
Overall Box Size
4-1/2 in x 3-9/10 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Supply Box Connection Type
PEX
Supply Box Type
Lavatory
Warranty & Product Information
Fire Rated
Yes
Type
HHRFRP1
UPC
671119043488