3 - 4 in. Drain Sleeve for Hubless Cast Iron Pipe
3 - 4 in. Drain Sleeve for Hubless Cast Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use in no-hub cast iron drains and piping
- Mount drain body on top of sleeve and secure to deck
- Does not include drain
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Silver
- Drain Component Type:
- Drain Sleeve
- Drain Type:
- General Purpose Drain
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- UPC:
- 671119040708