30 in. Aluminum Water Heater Pan with Drain Fitting
30 in. Aluminum Water Heater Pan with Drain Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Aluminum 30-in pan with compact 1-in bulkhead PVC drain fitting
- Use with gas or electric water heaters
- 2-1/2-in pan depth
- Rolled edges for added strength and safety
Specifications
- Diameter:
- 30
- Drain Location:
- Side
- Drain Opening:
- 3/4
- Material:
- Aluminum
- Thickness:
- 51/2000 in
- Type:
- HQP30L
- UPC:
- 671119030006