This product requires certification to purchase.

316 STAINLESS STEEL STRUT-MOUNTED CUSHION CLAMP FOR 2 NOMINAL PIPE

HoldRite™

316 STAINLESS STEEL STRUT-MOUNTED CUSHION CLAMP FOR 2 NOMINAL PIPE

  • Fast #
  • Part #HHR2002004655
  • Item #11602242
  • Manufacturer Part #HR200200-4-655
3.3 out of 5 Customer Rating
Brand image
HoldRite™

316 STAINLESS STEEL STRUT-MOUNTED CUSHION CLAMP FOR 2 NOMINAL PIPE

  • Fast #
  • Part #HHR2002004655
  • Item #11602242
  • Manufacturer Part #HR200200-4-655
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 316 Stainless Steel Construction provides superior corrosion resistance for demanding environments and long service life
  • Strut-Mounted Design; Mounts directly to strut for secure overhead pipe support, ideal for insulated pipe on trapeze systems
  • Eliminates Metal-to-Metal Contact; Cushion design prevents direct contact between piping, clamp, and strut, reducing vibration and wear
  • Prevents Chemical Degradation; Resists most fuels, oils, gases, greases, solvents, mineral acids, and other harsh industrial materials
  • Flexible Installation allows piping to be added or removed without disturbing adjacent lines
  • Permits different pipe sizes to be combined in a single installation layout; center distances can vary
  • The 316 stainless steel construction ensures long-lasting performance in harsh or corrosive environments
  • Cushioning eliminates metal?to?metal contact, reducing vibration, noise, and wear on piping systems
  • Chemical resistance prevents degradation when exposed to fuels, oils, gases, and solvents
  • Designed for quick mounting and easy pipe adjustments, minimizing labor and downtime
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fits Pipe Size:
2 in
Material:
Mild Steel
Rigid Conduit Size:
2 in
Type:
HHR2002004655
UPC:
671119601695