This product requires certification to purchase.

1-3/4 in. x 26 in. Copper-Bonded™ Steel Pipe Support Bracket with 3/4 in. and 1 in. Holes

HoldRite™

1-3/4 in. x 26 in. Copper-Bonded™ Steel Pipe Support Bracket with 3/4 in. and 1 in. Holes

  • Fast #
  • Part #H10226
  • Item #29844
3.8 out of 5 Customer Rating
Brand image
HoldRite™

1-3/4 in. x 26 in. Copper-Bonded™ Steel Pipe Support Bracket with 3/4 in. and 1 in. Holes

  • Fast #
  • Part #H10226
  • Item #29844
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Alternating 7/8" and 1-1/8" holes on 4" centers for 3/4" and 1" copper tubing
  • Ideal for water heater, relief lines, urinal, and water closet flush valve applications
  • Requires Certification

Documents


Specifications

Application:
Drinking Fountains, Lavatory, Residential, Sinks, Toilet, Water Heaters
Coating:
Copper Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Depth:
1-3/4 in
FM Approved:
No
Fits Pipe Size:
3/4 in
Gauge (metal):
16 ga
Height:
1-3/4 in
IAPMO Listed:
Yes
Length:
26 in
Material:
Steel
Product Type:
Bracket
UL Listed:
No
Width:
1-3/4 in
Work Load Limit:
25 lb