4 in. Closet Flange Sleeve
4 in. Closet Flange Sleeve
Product Details
Product Details
- Closet flange sleeves
- Mid-body seal provides watertight penetration
- UL Classified
- Accepts PVC, CPVC, and ABS closet flanges
- Pipe outside diameter 4-1/2"
- Pipe size 4"
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- Polypropylene, Thermoplastic Elastomer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671119802559