4 in. Tee and Clean-Out Plug for ABS Pipe
4 in. Tee and Clean-Out Plug for ABS Pipe
Product Details
Product Details
- Reduce test time by up to 75%
- Keeps projects and plumbers safe and dry
- Re-usable test device for PVC, ABS, and no-hub cast iron DWV systems
- Test tee remains in the system to serve as a cleanout
- Test with air or water pressure
- No tools, hardware, or sealants needed to install or remove DWV test device or cleanout plug
- Unique test device includes 3/4" fill/drain down valve
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Black
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Type:
- HTR4ABSH
- UPC:
- 671119411140