4 X 3 RETENTION BANDS HUBLESS Cast Iron WYE
4 X 3 RETENTION BANDS HUBLESS Cast Iron WYE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wye branch and sanitary tee restraints
- Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
- Built with stainless steel, black iron, and/or galvanized components
- No field cutting or modifications required
- Installs in minutes
- Made in the USA
Documents
Specifications
- Gauge (metal):
- 16
- Material:
- Iron, Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- H1174X3W
- UPC:
- 671119803167