This product requires certification to purchase.

50 ft. Acoustical Sound Insulation Liner

HoldRite™

50 ft. Acoustical Sound Insulation Liner

  • Fast #
  • Part #H270
  • Item #1816604
  • Manufacturer Part #270
5 out of 5 Customer Rating
Brand image
HoldRite™

50 ft. Acoustical Sound Insulation Liner

  • Fast #
  • Part #H270
  • Item #1816604
  • Manufacturer Part #270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 98
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Width: 3/4"
  • Sound insulation lining
  • Attached to loop hangers
  • Compatible with copper, PEX, CPVC, PVC, iron pipe, ABS and cast iron pipe
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Bathtubs, Sinks, Showers
Color Finish Name:
White
Length:
50
Material:
Plastic
Material Type:
Acetal, Thermoplastic Elastomer
Maximum Temperature:
180
Minimum Temperature:
-10
Product Type:
Acoustic Liner
UPC:
671119002706
Width:
3/4