This product requires certification to purchase.

3/4 in. Steel Strut Pipe Clamp

HoldRite™

7 Series 3/4 in. Steel Strut Pipe Clamp

  • Fast #
  • Part #HHR724087
  • Item #4102654
  • Manufacturer Part #HR724087
4.9 out of 5 Customer Rating
Brand image
HoldRite™

7 Series 3/4 in. Steel Strut Pipe Clamp

  • Fast #
  • Part #HHR724087
  • Item #4102654
  • Manufacturer Part #HR724087
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Complete vapor barrier at suspension points by gluing or taping the butt joint
  • Eliminates insulation compression at suspension points
  • Ideal for overhead insulated pipe on a trapeze
  • Requires Certification

Documents


Specifications

Application:
Insulated Pipes
Collection:
7 Series
Fits Pipe Size:
3/4 in
MSS:
MSS SP-58
Material:
Steel
Product Type:
Strut Clamp
Thickness:
0.5 in
UL Listed:
UL 2043
UPC:
671119724080