This product requires certification to purchase.

7 X 7 X 1/8 Putty Pad

HoldRite™

7 X 7 X 1/8 Putty Pad

  • Fast #
  • Part #HOLHFPP1
  • Item #9338120
  • Manufacturer Part #HF-PP-1
5 out of 5 Customer Rating
Brand image
HoldRite™

7 X 7 X 1/8 Putty Pad

  • Fast #
  • Part #HOLHFPP1
  • Item #9338120
  • Manufacturer Part #HF-PP-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Possesses intumescent properties; expands when exposed to fire
  • Adhesive fire-rated pad for plastic/metal electrical outlet box
  • Apply by hand; no tools or mixing required
  • Adheres to most common building material surfaces
  • No volatile solvents, ideal for confined spaces
  • Tested to help reduce noise transfer
  • Does not contain asbestos
  • Rated for 3 hours as tested in accordance to ASTM E814, UL1479
  • Code approved, UL listed, for details see Specifications
  • Leed certified for details see Product Manual
  • Requires Certification

Specifications

Pipe Compatibility:
All Purpose
Size:
7 in x 7 in
UPC:
671119002546