HOLDRITE IES LONG TUB BOX 1-1/2 OD DRAIN WITH 2 SLEEVE BUILT 9 ES TALL
HOLDRITE IES LONG TUB BOX 1-1/2 OD DRAIN WITH 2 SLEEVE BUILT 9 ES TALL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to three-hour fire rating (F-Rating)
- Built-in fire, smoke and gas protection
- Provides a watertight slab penetration
- Accepts 1-1/2 in. PVC, ABS, cast iron and brass drain pipes; Thin wall Tub Box SKU’s come with appropriate rubber seal plug
- Allows for expansion, contraction and movement
- Provides a UL listed W rating for watertight slab protection for all drain pipe types. Rubber seal plug included for thin wall drain applications.
- Height can be modified in the field
- For slabs greater than 10-1/2 in. an extension (HFPE2) can be added to HFPTB-TW-0200 and HFPTB-NP-0200
- Tested to ASTM E814, UL 1479, and CAN/ULC S115 Testing Standards
Documents
Specifications
- Height:
- 10-1/2
- Length:
- 16
- Material:
- Plastic
- Material Type:
- ABS
- Shape:
- Triangular
- Type:
- HHFPLTBTW02009
- UPC:
- 671119006605
- Width:
- 12-37/100