*CVR* HF-2 CUSTOM COLLAR
HydroFlame™ *CVR* HF-2 CUSTOM COLLAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Roll is 2-IN wide by 50-FT long
- Features a custom collar
- No curing time
- Excellent freeze-thaw properties
- Flexible and simple to apply
- Systems up to 12-IN (PVC)
- Forms hardened char after expansion
- Highly intumescent
- Can be installed from the toPSIde of floor eliminating the need for ladders, refer to specific UL details
Specifications
- Collection:
- HydroFlame™
- Color Finish Name:
- Black
- Product Type:
- Wrap Strip
- Type:
- HHFCC0200
- UPC:
- 671119003239