1-1/4 - 2 in. Polypropylene Hollow Sleeve
HydroFlame™ 1-1/4 - 2 in. Polypropylene Hollow Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sleeve only
- Telescoping design adjusts from 8 in to 12 in, in 1/4 in increments
- Meets and/or exceeds building code requirements
- Cut to as short as 4-1/2 in
- Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc
- Available for 1/2 in to 6 in penetrants – piping, etc
- For insulated pipes up to 6 in in total diameter, non-insulated pipes up to 6 in in diameter and plastic pipes up to 2 in in diameter
- Includes locator whiskers to easily locate buried sleeves
- Dimensions on sleeve allows for simple height adjustment when cutting
- Safety caps meet OSHA hole cover requirements
Documents
Specifications
- ASTM:
- ASTM E-814, ASTM E-90, ASTM G-21
- Application:
- Concrete, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
- Collection:
- HydroFlame™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Hollow Sleeve
- UL Listed:
- Yes
- UPC:
- 671119040111
- Width:
- 4-9/10