10 in. Pipe Sleeve in Grey
HydroFlame™ 10 in. Pipe Sleeve in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comes in sizes for 8- to 12-in. Hydro Flame large diameter sleeves
- Compatible with both firestop and hollow sleeves
- Two extensions create a 2 in. tall water dam
- 2 in. x 2 in. side tabs provide support for riser clamp isolation pads
Documents
Specifications
- ASTM:
- ASTM E-814, ASTM E-84
- Application:
- Non-Metallic, Insulated Pipes, Non-Insulated Pipes
- Collection:
- HydroFlame™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1
- Diameter - Inside 1:
- 9-4/5
- Diameter - Outside:
- 16-3/10 in
- Fits Pipe Size:
- 10 in
- Height:
- 8
- Length:
- 8
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Minimum Temperature:
- 15
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 671119012323
- Width:
- 8