This product requires certification to purchase.

10.3 oz. Firestop Sealant in Red

HoldRite™

HydroFlame™ 100 10.3 oz. Firestop Sealant in Red

  • Fast #
  • Part #HHF10010C
  • Item #9339383
  • Manufacturer Part #HF100-10C
5 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ 100 10.3 oz. Firestop Sealant in Red

  • Fast #
  • Part #HHF10010C
  • Item #9339383
  • Manufacturer Part #HF100-10C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flexible (elastomeric)
  • Low VOC
  • Paintable
  • Water based
  • 3 year shelf life
  • Clean air gold certified
  • Safe for plastic and metallic pipes
  • UL listed firestop systems
  • Requires Certification

Specifications

ASTM:
ASTM E-1966, ASTM E-814
Application:
Concrete, Plastic
Collection:
HydroFlame™ 100
Color Finish Category:
Reds
Color Finish Name:
Red
Product Type:
Firestop Sealant
Size:
10.3 oz
Temperature Range:
Up to 212 Deg F
UL Listed:
UL 1479
UPC:
671119002317